
Type 27, 4-1/2 in Dia, 0.045 in Thick, Aluminum Oxide
Mfr # 10132
Zoro # G215556382
product price: $4.15
/pk 10, $0.42/eaSold in multiples of 20 for $83.00
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10132
Zoro #
G215556382
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Details
Wheel Type
Type 27
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Description
Engineered for precision and durability, these cutting wheels are designed to deliver exceptional performance in right angle grinding applications. With a thickness of just 0.045 inches, they provide clean, fast cuts with minimal material loss, making them ideal for intricate and detailed work. The 4-1/2 inch diameter and 5/8-11 arbor ensure compatibility with a wide range of grinders, offering versatility and ease of use. Constructed from high-quality abrasive materials, these wheels are built to withstand rigorous use, providing long-lasting reliability and efficiency for both professional and DIY projects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.