Zoro Homepage

Type 27, 6 in Dia, 0.045 in Thick, Aluminum Oxide

  • Mfr # 10133

  • Zoro # G816024983


product price: $3.85
/pk 25, $0.15/ea
Sold in multiples of 200 for $770.00

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10133
Zoro #
G816024983
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide

Description

These high-performance right angle grinder wheels are designed for precision cutting tasks, offering exceptional durability and efficiency. With a solid construction and a Type 27 shape, they provide a stable and reliable cutting experience. Measuring 6 inches in diameter, 0.045 inches in thickness, and featuring a 7/8 inch arbor, these wheels are ideal for a variety of metalworking applications. Their thin profile ensures minimal material loss and a clean, precise cut, making them a valuable addition to any professional's toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.