
Type 27, 6 in Dia, 0.045 in Thick, Aluminum Oxide
Mfr # 10134
Zoro # G616025074
product price: $5.99
/pk 10, $0.60/eaSold in multiples of 20 for $119.80
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.045 in
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10134
Zoro #
G616025074
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Details
Wheel Type
Type 27
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Description
These high-performance right angle grinder wheels are designed for precision cutting tasks, offering exceptional durability and efficiency. Engineered with a solid Type 27 construction, they provide a stable and reliable cutting experience, minimizing vibrations and ensuring smooth, clean cuts. Measuring 6 inches in diameter with a thickness of 0.045 inches, these wheels are ideal for tackling a variety of materials with ease. The 5/8-11 arbor size ensures compatibility with most standard right angle grinders, making them a versatile addition to any professional or DIY toolkit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.