Shop SLITTER INOX PRIME
See all product information
Create Account
Right Angle Grinder Wheels, Cutting - SLITTER INOX - PRIME, 4-1/2in x 3/32 2.5mm x 7/8, 25PK
- Mfr # 10755
- Zoro # G216024972
product price:Â
$
2.69
/pk of 25, $0.11/ea
Sold in multiples of 400Â pks for
$1,076.00
Key Features
Wheel Type
Type 27
Overall Thickness
3/32
Primary Material Application
Steel and Stainless
Abrasive Material
White Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10755
- Zoro #
- G216024972
- UPC #
- -
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Primary Material Application
- Steel and Stainless
- Abrasive Material
- White Aluminum Oxide
Dimensions
- Overall Thickness
- 3/32
Description
INOX-PRIME wheel is made with White Aluminum Oxide and is a pure cutting SLITTER wheel. The 3/32 is offered for applications where a thin wheel is not required or not the right fit for the application. The thicker wheel will provide longer life. Use the 1/8 below for notching.The WA grain is contaminant free and can cut steel and stainless and can be used in aeronautic, nuclear and food industry applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.