
Type 1, 4-1/2 in Dia, 0.040 in Thick, Zirconia
Mfr # 10713
Zoro # G916025033
product price: $1.99
/pk 50, $0.04/eaSold in multiples of 1000 for $1,990.00
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.040 in
Primary Material Application
Steel
Abrasive Material
Zirconia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10713
Zoro #
G916025033
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.040 in
Details
Wheel Type
Type 1
Primary Material Application
Steel
Abrasive Material
Zirconia
Description
Z-PRIME PLUS 10713 is a Zirconia line of thin abrasive wheels developed for professional processing on high quality steel. The 10713 is ideal for a precise and quick cutting. 10713 is contaminate free and offer an excellent work finish without altering it's work surface and are ideal in aeronautic, nuclear and food industry.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.