Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 gpf, Manual Flush Valve, 3/4" Inlet

  • Mfr # 3012673

  • Zoro # G0801485


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3012673
Zoro #
G0801485
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Item
Automatic Flush Valve
Standards
ANSI/ASME 112.19.3, ASSE 1037
Pressure Range
15 to 80 psi
Basic Power Source
Battery
Finish
Polished Chrome
Battery Life
3 yr
Series
Royal
Spud Location
Top
Compatible Product Type
Urinals
Product Type
Urinal Flush Valve

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.