Zoro Homepage

0.5 gpm Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber

  • Mfr # ETF-1023-A

  • Zoro # G3355003


product price: $41.29
/ea

Key Features

Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
0.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Sloan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETF-1023-A
Zoro #
G3355003
UPC #
-
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
15/16"-27
Size
0.5 GPM
Connection Size
15/16"-27

Details

Item
Outlet
Flow Rate
0.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Sloan
Finish
Chrome
Material
Metal
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
For Use With
Sloan Models ETF And EBF Faucets
Type
Multi Stream Laminar Spray Head,Vandal Resistant
Includes
Key, Sprayhead
Flow Rate (GPM)
0.5
Material of Construction
Metal, Plastic, Rubber
For Use With Grainger Item Number
54YR12
Vandal Resistance
Vandal-Resistant
Flow Type
Laminar
Flow Rate - Maximum
0.5 gpm
Connection Gender
Male
Product Type
Outlet

Description

Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 0.5 gpm, Flow Outlet Type Laminar, Chrome Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.