Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,500 mL Foam Hand Soap Cartridge

  • Mfr # ESD-325

  • Zoro # G302716415


product price: $288.99
/pk 4, $72.25/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,500 mL
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD-325
Zoro #
G302716415
UPC #
671254557703
Country of Origin
United States

Dimensions

Container Size
1,500 mL
Size
1,500 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Antimicrobial
Hygiene Series
GOJO
Requires Dispenser
Yes
Hygiene Form
Foam
Includes
Black Straw
Features
Each Dispenser Ships with 4 Bottles of this 1500ml Soap, Each use is 1 mL, in Turn 1,500 uses per Bottle Before Refill is Needed, This Soap is a Uncolored and Unscented Foam Soap it Comes in a 1,500 mL Bottle that Includes a New Black Straw that is Inserted into the Soap Dispenser, This Soap is also used on the Combo Units Associated with each of Those Dispensers, This Soap is used on the ESD-500, ESD-600, ESD-700, ESD-800, ESD-1500, ESD-2000 and ESD-2100 Sloan Soap Dispensers
Uses Dispenser
ESD-1500, ESD-2000, ESD-2100, ESD-500, ESD-600, ESD-700, ESD-800
Packaging Type
Cartridge
Series
ESD
Color
Clear
Application
Hand Cleansing
NSF Rating
Not Rated
Manufacturer Dispenser Part Number
ESD-1500, ESD-2000, ESD-2100, ESD-500, ESD-600, ESD-700, ESD-800
Product Type
Hand Soap
Includes Grit
No
Removes
Germs, Grease, Grime

Description

This soap is an uncolored and unscented foam soap. It comes in a 1,500 ml bottle that includes a new black straw that is inserted into the soap dispenser. This soap is used on the ESD-500, ESD-600, ESD-700, ESD-800ESD-1500, ESD-2000 and ESD-2100 Sloan Soap Dispensers. This soap is also used on the combo units associated with each of those dispensers. These bottles cannot be refilled after use. They must be recycled and a new bottle inserted into the dispenser. You can purchase these refills through Sloan with part number ESD-325.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.