Zoro Homepage

1 Hole Optima Sensor Faucet, Polished Chrome

  • Mfr # 3335061

  • Zoro # G6399838


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3335061
Zoro #
G6399838
UPC #
671254311930
Country of Origin
United States

Details

Number of Holes
1
Mounting Type
Single Hole
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate
0.5 gpm
Item
Bathroom Faucet
Includes
6 volt Lithium CR-P2 Commercial Battery
Features
Sensor Range
4" - 5"
Standards
ADA Compliant, ASME A112.18.1 Compliant, BREEAM
Valve Type
Solenoid
ADA Compliance
Yes
Sensor Type
Infrared
Flow Rate (GPM)
0.5
Special Features
IQ Click
CEC Compliant
Yes

Description

Optima Plus Eaf250-Ism Cp Battery Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.