Zoro Homepage

1.1, 1.6 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome

  • Mfr # 3375407

  • Zoro # G0601478


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
Sloan ECOS(R)
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Basic Power Source
Electric
Pressure Range
15 to 80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3375407
Zoro #
G0601478
UPC #
671254376014
Country of Origin
United States

Details

Brand and Series
Sloan ECOS(R)
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Basic Power Source
Electric
Item
Automatic Flush Valve Retrofit Kit
Pressure Range
15 to 80 psi
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037, cUPC
Battery Life
6 yr
Finish
Polished Chrome
For Use With
Sloan ECOS(R) Flushometers
Mounting Type - Retrofit Kits
Top Mount
Product Type
Automatic Flush Valve Retrofit Kit
Series
ECOS(R)
Operating Pressure - Minimum
15 psi
Operating Pressure - Maximum
80 psi
Compatible Product Type
Toilets

Description

Automatic Flush Valve Retrofit Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.