Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

113-1.6

  • Mfr # 3910270

  • Zoro # G705956869


product price: $326.99
/ea
Free Shipping & Returns

Key Features

For Use With
Water Closet
Features
Adjustable Tailpiece
Series
Royal
Height
4.375
Valve Body Material
Semi-red Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910270
Zoro #
G705956869
UPC #
671254062238
Country of Origin
United States

Dimensions

Height
4.375

Details

For Use With
Water Closet
Features
Adjustable Tailpiece
Series
Royal
Valve Body Material
Semi-red Brass
Finish
Polished Chrome
Activation Type
Manual
Certifications
cUPC certified
Fixture Connection
Top
Flush Mechanism
Single
Fixture Type
Water Closet
Mounting
Wall
Operating Pressure
15 to 80 psi
Volume
0.225 cu ft

Description

Sloan 3910270. This is a geniune OEM replacement part from Sloan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.