Zoro Homepage

1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome

  • Mfr # 3379001

  • Zoro # G1105520


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf, 3.5 gpf
Basic Power Source
Hydropower/Battery Backup
Battery Life
3 yr @ 4000 Flushes/Month
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3379001
Zoro #
G1105520
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr

Details

Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf, 3.5 gpf
Basic Power Source
Hydropower/Battery Backup
Battery Life
3 yr @ 4000 Flushes/Month
Standards
ADA Compliant
Sensor Range
22 in to 42 in
Finish
Polished Chrome
Pressure Range
15 to 80 psi
Item
Automatic Flush Valve Retrofit Kit
Mounting Type - Retrofit Kits
Top Mount
For Use With
Exposed Flushometers
Product Type
Automatic Flush Valve Retrofit Kit
Series
Sloan
Sensor Range - Maximum
42 in
Compatible Product Type
Toilets
Operating Pressure - Maximum
80 psi
Sensor Range - Minimum
22 in
Operating Pressure - Minimum
15 psi

Description

Automatic Flush Valve Retrofit Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.