Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Hole SLOAN Sensor Faucet, Polished Chrome

  • Mfr # 3362119

  • Zoro # G6400224


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
4" Centerset
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3362119
Zoro #
G6400224
UPC #
671254323070
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 Year

Details

Number of Holes
3
Mounting Type
4" Centerset
ADA Compliant
Yes
Finish
Polished Chrome
Flow Rate
0.5 gpm
Item
Bathroom Faucet
Number of Handles
0
Temp. Control
Yes
Sensor Range
4" - 7"
Features
Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass 4 Centerset Hand Washing Faucet with the following features: Splash-proof Circuit Control Module Adjustable Infrared Sensor Range 36â€� (914 mm) Long Sensor Cable 24â€� (610 mm) Long Flex Hose Filtered Solenoid Valve with serviceable Strainer Filter Includes Four (4) AA-size Batteries Includes appropriate Mounting Hardware  
Valve Type
Solenoid
Mounting
Deck Mounted
Compliance
ADA Compliant, ASME A112.18.1 Compliant, CalGreen
Battery Charger CEC Compliant
CEC Compliant
Includes
Four (4) AA-size Batteries, Appropriate Mounting Hardware
ADA Compliance
Yes
Sensor Type
Infrared
Series
SLOAN
Flow Rate (GPM)
0.5
CEC Compliant
Yes

Description

Optima Sf2350 Cp Fct Ped Battery W/Check

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.