3301081 Model A-43-A Repair Kit 0.5 GPF Wash Down Urinals
- Mfr # 3301081
- Zoro # G102682965
product price:Â
$
52.45
/ea
Key Features
For Use With
Wash Down Urinals
Fits Brand
Sloan
Features
Designed for toilet repairs, Helps restore performance, Reliable replacement part
Width
3.75 in
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3301081
- Zoro #
- G102682965
- UPC #
- 671254130609
- Country of Origin
- United States
Dimensions
- Width
- 3.75 in
- Length
- 2.75 in
- Height
- 2.75 in
Details
- For Use With
- Wash Down Urinals
- Fits Brand
- Sloan
- Features
- Designed for toilet repairs, Helps restore performance, Reliable replacement part
- Weight
- 0.3 lb
- Item
- Toilet Repair Kit
Description
SLOAN 3301081 MODEL A-43-A REPAIR KIT 0.5 GPF WASH DOWN URINALS INCLUDES:
- RELIEF VALVE (#A-19-AU) DIAPHRAGM (#A-156-A) DISC (#A-15-A) PARA-FLO REFILL HEAD (#A-170) TURBO-FLO FLOW RING (#A-159) FLOW RING (#A-164) GUIDE (#A-163)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.