Zoro Homepage

4" Centerset Hole Bathroom Faucets 10570, Polished Chrome

  • Mfr # 3365248BT

  • Zoro # G410087643


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4" Centerset
Height
4.75
Finish
Polished Chrome
Sensor Type
Infrared
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3365248BT
Zoro #
G410087643
UPC #
671254473201
Country of Origin
China

Dimensions

Height
4.75

Details

Number of Holes
4" Centerset
Finish
Polished Chrome
Item
Bathroom Faucets 10570
Sensor Type
Infrared
Power Source
Hardwired
Sensor Range
4" - 5"

Description

Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.