A143A Cp Body & 2 1/16 Tail Solenoid
Mfr # 0301644
Zoro # G0643310
product price: $133.54
/ea
Free Shipping & Returns
Key Features
Size
2 1/16 in
Material
Chrome Plated
Fits Brand
Sloan
Product Type
Toilet Valve Bodies
Compatible Brand
Sloan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0301644
Zoro #
G0643310
UPC #
-
Country of Origin
United States
Dimensions
Size
2 1/16 in
Overall Length
2 1/8 in
Details
Item
A143A Cp Body & 2 1/16 Tail Solenoid
Material
Chrome Plated
Fits Brand
Sloan
Product Type
Toilet Valve Bodies
Compatible Brand
Sloan
Compatible Product Type
Toilets, Urinals
Compatible Series
900
Compatible SubBrand
Flush Valves
Description
Toilet Valve Bodies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.