Zoro Homepage

A1Ag Cp Body Sub-Asm Gj 1 3/4 Tail

  • Mfr # 0301045

  • Zoro # G0206453


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
1-3/4"
Type
Body Sub Assembly Tail
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0301045
Zoro #
G0206453
UPC #
671254339378
Country of Origin
United States

Dimensions

Size
1-3/4"

Details

Item
A1Ag Cp Body Sub-Asm Gj 1 3/4 Tail
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Body Sub Assembly Tail
Finish
Polished Chrome

Description

A1Ag Cp Body Sub-Asm Gj 1 3/4 Tail

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.