
Ac51-2.5-Vp Cp Shower Head, w/Sh14 Vp
Mfr # 4021011
Zoro # G7627508
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Width
2-1/2"
Height
3-19/32"
Finish
Chrome
Ligature Resistant
No
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4021011
Zoro #
G7627508
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/2"
Height
3-19/32"
Depth
3-9/16"
Details
Item
Shower Head
Finish
Chrome
Ligature Resistant
No
Material of Construction
Brass
Shower Head Type
Wall Mounted
Flow Rate
2.50 gpm
Primary Material
Metal
Showerhead Type
Wall Mounted
Connection
1/2" NPT
Features
Self-Cleaning, Vandalproof
Standards
CSA
Description
Shower Head, Ligature Resistant No, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.