Zoro Homepage

Adjustable Tail Assembly, 6-1/16"

  • Mfr # H551A 6/16

  • Zoro # G0253513


product price: $43.79
/ea

Key Features

Size
6-1/16"
Material
Brass
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Inlet (In.)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H551A 6/16
Zoro #
G0253513
UPC #
-
Country of Origin
United States

Dimensions

Size
6-1/16"

Details

Item
Adjustable Tail Assembly
Material
Brass
Fits Brand
Sloan
For Use With
Royal and Regal Flushometers
Inlet (In.)
1"
Product Type
Tailpiece Assembly
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Compatible Series
Regal(R), Royal(R)

Description

Adjustable Tail Assembly, Size 6 1/16 In, For Use With Royal and Regal Flushometers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.