Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 0.5 gpf gpf, Polished Brass, 3/4 in, 3/4 in Spud Coupling

  • Mfr # 3250311

  • Zoro # G1943937


product price: $1,381.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan G2 Optima
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250311
Zoro #
G1943937
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
3/4 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan G2 Optima
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
11 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Battery
Sensor Range
15 in to 30 in
Pressure Range
15 to 80 psi
Battery Life
6 yr
Finish
Polished Brass
Standards
ANSI/ASME 112.19.3, ASSE 1037
Item
Automatic Flush Valve
Series
G2 Optima
Product Type
Urinal Flush Valve
Spud Location
Top
Compatible Product Type
Urinals

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.