Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 0.5 gpf gpf, Rough Brass, 3/4 in IPS, 3/4 in Spud Coupling

  • Mfr # 3453255

  • Zoro # G1091119


product price: $1,079.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3453255
Zoro #
G1091119
UPC #
671254378612
Country of Origin
United States

Dimensions

Inlet Size
3/4 in IPS
Spud Connection Size
3/4 in

Details

Fixture Connection
Rear Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
0.5 gpf
Rough-In
13 1/2 in
Spud Coupling
3/4 in
Basic Power Source
Electric
Item
Automatic Flush Valve
Pressure Range
15 to 80 psi
Finish
Rough Brass
Standards
ADA Compliant, BAA, cUPC
Sensor Range
15 in to 30 in
Spud Location
Back
Compatible Product Type
Urinals

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.