Zoro Homepage

Automatic Flush Valve, 1.1 gpf, 1.28 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ECOS 8111

  • Zoro # G702685861


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan ECOS
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.28 gpf
Rough-In
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECOS 8111
Zoro #
G702685861
UPC #
671254506091
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan ECOS
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.28 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Green Certification or Other Recognition
WaterSense Certified
Includes
(4) AA Batteries
Finish
Polished Chrome
Series
ECOS(R) 8111
Item
Automatic Flush Valve
Standards
ADA Compliant, BAA Compliant, CEC Compliant, cUPC Certified, cUPC Green Certified, LEED V4 Water Efficiency Credit, WaterSense(TM) Listed, WELL Building Standard
Battery Life
6 yr
Pressure Range
15 to 80 psi
Product Type
Toilet and Urinal Flush Valve
Spud Location
Top
Compatible Product Type
Urinals, Toilets

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.