Zoro Homepage

Automatic Flush Valve, 1.1 gpf, 1.6 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # 8115-1.6/1.1

  • Zoro # G1944515


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan Solis
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Rough-In
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8115-1.6/1.1
Zoro #
G1944515
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan Solis
Flush Mode
Dual Flush
Gallons per Flush
1.1 gpf, 1.6 gpf
Rough-In
24 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Standards
ANSI/ASME 112.19.3, ASSE 1037
Finish
Polished Chrome
Item
Automatic Flush Valve
Sensor Range
22 in to 42 in
Battery Life
6 yr
Pressure Range
15 to 80 psi
Series
Solis
Spud Location
Top
Product Type
Toilet and Urinal Flush Valve
Compatible Product Type
Toilets, Urinals

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.