Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 1.28 gpf gpf, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling

  • Mfr # 3451670

  • Zoro # G1085187


product price: $1,104.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3451670
Zoro #
G1085187
UPC #
671254382183
Country of Origin
United States

Dimensions

Inlet Size
1 in IPS
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Rear Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
24 in
Spud Coupling
1 1/2 in
Basic Power Source
Electric
Pressure Range
15 to 80 psi
Finish
Rough Brass
Sensor Range
22 in to 42 in
Item
Automatic Flush Valve
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC
Spud Location
Back
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.