Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve, 1.6 gpf gpf, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling

  • Mfr # 3770401

  • Zoro # G1099458


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3770401
Zoro #
G1099458
UPC #
671254317550
Country of Origin
United States

Dimensions

Inlet Size
1 in IPS
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
27 in
Spud Coupling
1 1/2 in
Basic Power Source
Electric
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC
Battery Life
6 years
Finish
Polished Chrome
Sensor Range
22 in to 42 in
Item
Automatic Flush Valve
Pressure Range
15 to 80 psi
Spud Location
Top
Compatible Product Type
Toilets

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.