Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Flush Valve 3.5 gpf, Chrome, Single Flush, Toilet

  • Mfr # G2 8110

  • Zoro # G2983321


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Includes
(4)AA Batteries
Power Source
(4)AA Batteries
Pressure Range
15 to 100 psi
Finish
Chrome
Sensor Range
22" to 42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2 8110
Zoro #
G2983321
UPC #
671254266810
Country of Origin
United States

Dimensions

Inlet Size
1" IPS
Manufacturers Warranty Length
3 years
Spud Connection Size
1 1/2 in

Details

Includes
(4)AA Batteries
Power Source
(4)AA Batteries
Pressure Range
15 to 100 psi
Finish
Chrome
Sensor Range
22" to 42"
Standards
ASSE 1037, ANSI/ASME 112.19.2, ADA Compliant
Battery Life
3 Years @ 4000 Flushes/Month
Fixture Connection
Top Spud
Fixture Type
Toilet
Gallons per Flush
3.5
Basic Power Source
Battery
Item
Automatic Flush Valve
Connection Location
Top
Exposed/Concealed
Exposed
Spud Coupling
1-1/2"
Flush Mode
Single Flush
Valve Design
Diaphragm
Rough-In
11-1/2"
Brand and Series
Sloan G2
Series
G2
Spud Location
Top
Product Type
Toilet Flush Valve
Compatible Product Type
Toilets

Description


•lobular sensing fields for high and low target detection
•User-friendly, three-second flush delay and Courtesy Flush override button
•Adjustable tailpiece
•High copper, low zinc brass castings for dezincification resistance
•Available in low consumption (1.6 gpf/6.0 Lpf), water saver (3.5 gpf/13.2 Lpf), and high efficiency (1.28 gpf/4.8 Lpf) models
•Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
•Valve shall be in compliance to the applicable sections of ASSE 1037.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.