Zoro Homepage

Automatic Flush Valve, 3.5 gpf gpf, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling

  • Mfr # 3010340

  • Zoro # G1079596


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010340
Zoro #
G1079596
UPC #
671254311701
Country of Origin
United States

Dimensions

Inlet Size
1 in IPS
Spud Connection Size
1 1/2 in

Details

Fixture Connection
Top Spud
Brand and Series
Sloan Royal
Flush Mode
Single Flush
Gallons per Flush
3.5 gpf
Rough-In
24 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Pressure Range
15 to 80 psi
Finish
Polished Chrome
Item
Automatic Flush Valve
Standards
ADA Compliant, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC
Battery Life
3 yr
Compatible Product Type
Toilets
Spud Location
Top

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.