B16 Rb Filler Tube 10 In Wall
Mfr # 0302269PK
Zoro # G0205902
product price: $27.89
/eaKey Features
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Size
10"
Type
Filler Tube Wall
Finish
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0302269PK
Zoro #
G0205902
UPC #
671254379381
Country of Origin
United States
Dimensions
Size
10"
Details
Item
B16 Rb Filler Tube 10 In Wall
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Type
Filler Tube Wall
Finish
Rubbed Bronze
Description
B16 Rb Filler Tube 10 In Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.