B16 Rb Filler Tube 8 In Wall
Mfr # 0302245PK
Zoro # G0205954
product price: $26.35
/eaKey Features
Fits Brand
Sloan
Size
8"
Color/Finish
Rubbed Bronze
Type
Filler Tube Wall
Finish
Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0302245PK
Zoro #
G0205954
UPC #
671254388758
Country of Origin
United States
Dimensions
Size
8"
Details
Item
B16 Rb Filler Tube 8 In Wall
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Type
Filler Tube Wall
Finish
Rubbed Bronze
Description
B16 Rb Filler Tube 8 In Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.