Back Check Tee Assembly
Mfr # ETF-617-A
Zoro # G1399273
product price: $43.59
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Sloan
Material
metal
Material of Construction
Metal
Includes
Back-Check Tee Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETF-617-A
Zoro #
G1399273
UPC #
671254236035
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
5 1/2 in
Overall Width
4 1/2 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Sloan
Material
metal
Material of Construction
Metal
Includes
Back-Check Tee Assembly
For Use With
Mfr. No. EBF550, EBF650, EBF750-4, EBF85-4, ETF500-P, ETF600-P, ETF700-4-P, ETF700S-4-P, ETF770-4-P, ETF80-4-P
Item
Tee Assembly
Connection
3/8 in Compression
Body Material
Metal
Product Type
Mixing Tee
Compatible Brand
Sloan
Compatible Series
BASYS
Compatible Manufacturer Part Number
EBF-550/EBF-550-S, EBF-615/EBF-650, EBF-750/EBF-750-S, EBF-85/EBF-187, EFX-1XX SERIES, EFX-2XX SERIES, EFX-3XX, EFX-3XX SERIES, EFX-6XX, EFX-6XX SERIES, EFX-8XX SERIES, ETF-500, ETF-600/ETF-610, ETF-660, ETF-770, ETF-80/ETF-880, ETF-800, SF-2100/SF-2150/S
Compatible Faucet Component
Tee
Description
Tee Assembly, For Use With Mfr. Model Number EBF-550/EBF-550-S, EBF-615/EBF-650, EBF-750/EBF-750-S, EBF-85/EBF-187, EFX-1XX SERIES, EFX-2XX SERIES, EFX-3XX, EFX-3XX SERIES, EFX-6XX, EFX-6XX SERIES, EFX-8XX SERIES, ETF-500, ETF-600/ETF-610, ETF-660, ETF-770, ETF-80/ETF-880, ETF-800, SF-2100/SF-2150/S, Includes Back-Check Tee Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.