
BASYS EFX200.000.0010 CP Bathroom Faucet with Sensor
Mfr # 3324247
Zoro # G311865906
product price: $1,192.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Width
9.5 in
Length
14.5 in
Finish
Polished Chrome
Faucet Activation
Infrared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3324247
Zoro #
G311865906
UPC #
671254403734
Country of Origin
China
Dimensions
Width
9.5 in
Length
14.5 in
Depth
9.25 in
Details
Color
Chrome
Finish
Polished Chrome
Faucet Activation
Infrared
Power Source
Hardwired
Standards
CalGreen Certified;CEC Compliant;LEED Certified;UPC Certified;ADA Compliant
Description
- •Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features:
- •One tool service
- •All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
- •Solenoid housed in removable carrier that includes supply strainer
- •Integral water supply shut off
- •Supply strainer serviceable from above deck
- •Vandal resistant spray insert, key housed inside faucet body
- •All electronics sealed to IP-165
- •Gold plated electrical contacts
- •Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.