Zoro Homepage

BASYS EFX300.000.0000 CP Bathroom Faucet with Sensor

  • Mfr # 3324088

  • Zoro # G811865871


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
9.5 in
Length
14.5 in
Finish
Polished Chrome
Depth
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3324088
Zoro #
G811865871
UPC #
671254398030
Country of Origin
China

Dimensions

Width
9.5 in
Length
14.5 in
Depth
9.25 in

Details

Color
Chrome
Finish
Polished Chrome
Faucet Activation
Infrared
Power Source
Hardwired
Standards
CalGreen Certified;CEC Compliant;LEED Certified;UPC Certified;ADA Compliant

Description

  • •Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Die-CastMetal Hand Washing Faucet with the following features:
  • •One tool service
  • •Solenoid housed in removable carrier that includes supply strainer
  • •Integral water supply shut off
  • •Vandal resistant spray insert, key housed inside faucet body
  • •All electronics sealed to IP-86
  • •Gold plated electrical contacts
  • •Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode
  • •Flexible, high pressure supply hose, 3/8? compression connections
  • •Bi-stable magnetic solenoid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.