Shop SLOAN

Bathroom Faucet, Motion Sensor, 0.35 gpm

  • Mfr # EBF-425
  • Zoro # G002203611

product price: 
$
870.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Series
EBF-425
Spout Shape
Angled Straight
Spout Reach
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EBF-425
Zoro #
G002203611
UPC #
671254490963
Country of Origin
China
Finish
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Series
EBF-425
Spout Shape
Angled Straight
Spout Reach
5 in
Flow Rate
0.35 gpm
Number of Mounting Holes
1
Flow Rate - Maximum
0.35 gpm
Body Material
Cast Brass
Item
Bathroom Sensor Faucet
Faucet Body Material
Cast Brass
Application
Commercial
Temperature Control
Non-Adjustable Temperature
Sensor Range
Self Adjusting
ADA Compliance
ADA Compliant
Sensor Type
Self-Adjusting
CEC Compliant
CEC Compliant
Max. Mounting Hole Center Distance
Single Hole
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Laminar
Power Source
Battery
Standards
ASME A112.18.1, BREEAM Materials Credit, BREEAM Water Credit, CalGreen Compliant, CEC Compliant, cUPC Certified, EPD, Green Globes Materials & Resources Credit, Green Globes Water Credit, HPD, LEED Materials & Resources HPD Credit, NYC604.4, Proposition 65, Satisfies LEED Credits, TAS, UPC Certified, WELL Building Standard
Faucet Finish
Chrome
Features
Battery Strength Report, Hygienic Line Flushing, Fail Safe Shut-Off, Water Usage Report
Faucet Activation
Motion Sensor
Includes Handle
Handle Not Included
For Location
Bathroom
Includes Batteries
Batteries Included
Flow Type
Laminar
CEC Compliance
CEC Compliant
Warranty
3 yr.
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Power Source - TS Only
Battery
Includes
Self-Adapting Sensor
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
3 yr.
Spout Height
7 in
Max. Installation Surface Thickness
1 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Spout Height - Maximum
7 in
Fits Chest Size
Battery Strength Report, Hygienic Line Flushing, Fail Safe Shut-Off, Water Usage Report

Description

Bathroom Faucet,Motion Sensor,0.35 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.