Zoro Homepage

Bathroom Faucet, Motion Sensor, 0.5 gpm

  • Mfr # EAF-250-ITM

  • Zoro # G602203653


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Body Material
Cast Brass
Voltage
6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAF-250-ITM
Zoro #
G602203653
UPC #
671254491342
Country of Origin
China

Dimensions

Water Inlet Connection Size
1 3/16 in
Manufacturers Warranty Length
3 yr.
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 11/32 in
Overall Width
2 1/16 in
Spout Height - Maximum
5 11/32 in
Inlet Connection Size
1 3/16 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/16 in

Description

Bathroom Faucet,Motion Sensor,0.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.