
Bathroom Faucet Sf2100-4 Cp Fct Pedestal 4" Hw/B Backup
Mfr # 3362103
Zoro # G2152176
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck
Finish
Polished Chrome
Standards
cUPC certified
Power Source
Plug Adapter
Type
Low
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3362103
Zoro #
G2152176
UPC #
671254313811
Country of Origin
China
Details
Mounting Type
Deck
Finish
Polished Chrome
Standards
cUPC certified
Power Source
Plug Adapter
Type
Low
Sensor Type
Infrared
Sensor Range
4" - 7"
Special Features
Battery Backup
Operation Method
Manual
Description
•Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Pedestal Hand Washing Faucet with the following features: •Adjustable Infrared Sensor Range •36" (914 mm) Long Sensor Cable •24" (610 mm) Long Flex Hose •Filtered Solenoid Valve with serviceable Strainer Filter •Includes Four (4) AA-size Batteries •Includes appropriate Mounting Hardware
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.