Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink System, 76 In. L, 21 In. W

  • Mfr # ELS73275-MKH

  • Zoro # G0077559


product price: $6,988.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

With Faucet / Without Faucet
With Faucet
Body Material
Composite
Mounting Type
Wall
Color
Khaki
Overall Length
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELS73275-MKH
Zoro #
G0077559
UPC #
671254397682
Country of Origin
Mexico

Dimensions

Overall Length
76 in
Overall Width
21 in
Overall Height
22 5/8 in
Bowl Size
76 in x 21 in
Bowl Depth
5 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
3 yr
Bowl Width
21 in
Bowl Length
76 in
Drain Opening Diameter
1 in
Faucet Hole Diameter
1 1/4 in

Details

Item
Bathroom Sink System
With Faucet / Without Faucet
With Faucet
Body Material
Composite
Mounting Type
Wall
Color
Khaki
No. of Bowls
1
Number of Holes
2
Flow Rate
0.5 gpm
Number of Stations
3
Residential / Commercial
Commercial
Commercial / Residential
Commercial
ADA Compliant
ADA Compliant
Faucet Operation
Sensor
Drain Opening
1 in
Includes
Chrome-Plated Eaf-275 Hand Washing Faucets, Sloan Sensor Activated
Faucet Mounting Centers
Center Hole Only
Bowl Shape
Rectangular
Standards
IAPMO
Mounting Location - Faucet
Deck
CEC Compliant
Non CEC Compliant
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
SloanStone(R)
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Number of Faucet Holes
3
Includes Basket Strainer
Basket Strainer Not Included
Finish
Polished
Series
ELS
ADA Compliance
Yes
Sink Type
Bathroom
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Deck

Description

Bathroom Sink System,76"x21"x22.625

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.