Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated

  • Mfr # Royal BPW 1100-1.6

  • Zoro # G3645485


product price:  $834.74
/ea
Free Shipping & Returns

Key Features

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
15 to 80 psi
Standards
ANSI/ASME A112.19.2, ASSE 1037
Gallons per Flush
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Royal BPW 1100-1.6
Zoro #
G3645485
UPC #
067125438903
Country of Origin
United States

Dimensions

Inlet Size
1" IPS
Spud Connection Size
1 1/2 in

Details

Rough-In
26 1/2 in
Spud Coupling
1 1/2 in
Pressure Range
15 to 80 psi
Standards
ANSI/ASME A112.19.2, ASSE 1037
Gallons per Flush
1.6
Includes
Valve Body, Stop Body, Diverter Body and Diverter Pivot
Finish
Chrome Plated
Valve Design
Diaphragm
Item
Bedpan Washer Flush Valve
Handle Type
Non-Hold Open Oscillating
Brand and Series
Sloan
Series
Royal

Description

Bedpan Washer Flush Valve, 26.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.