Bedpan Washer Flush Valve, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"
Mfr # ROYAL BPW 1000
Zoro # G3043065
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Rough-In
34 3/8 in
Spud Coupling
1 1/2 in
Pressure Range
15 to 80 psi
Standards
ADA Compliant, ANSI, ASSE, CSA
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROYAL BPW 1000
Zoro #
G3043065
UPC #
671254039346
Country of Origin
United States
Dimensions
Inlet Size
1" IPS
Spud Connection Size
1 1/2 in
Details
Rough-In
34 3/8 in
Spud Coupling
1 1/2 in
Pressure Range
15 to 80 psi
Standards
ADA Compliant, ANSI, ASSE, CSA
Valve Design
Diaphragm
Item
Bedpan Washer Flush Valve
Handle Type
Non-Hold Open Oscillating
Finish
Chrome Plated
Includes
Valve Body, Stop Body, Diverter Body and Diverter Pivot
Gallons per Flush
3.5
Brand and Series
Sloan
Series
Royal
Description
Bedpan Washer Flush Valve, 34.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.