Bonnet
Mfr # H622
Zoro # G0932565
product price: $12.79
/eaKey Features
Material
Brass
Fits Brand
Sloan
For Use With
1" H600, H700, and 3/4" H700 Series Stops
Product Type
Stop Cover Bonnet
Compatible SubBrand
Flush Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H622
Zoro #
G0932565
UPC #
671254221888
Country of Origin
United States
Details
Item
Bonnet
Material
Brass
Fits Brand
Sloan
For Use With
1" H600, H700, and 3/4" H700 Series Stops
Product Type
Stop Cover Bonnet
Compatible SubBrand
Flush Valves
Compatible Brand
Sloan
Compatible Series
H540, H600, H700
Compatible Product Type
Toilets, Urinals
Description
Bonnet, For Use With 1 In H600, H700 and 3/4 In H700 Series Stops
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.