Zoro Homepage

C40A Cp Foot Pedal Asm 11 3/4 Ldim

  • Mfr # 0303333

  • Zoro # G0207871


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Polished Chrome
Size
11-3/4"
Finish
Polished Chrome
Type
Foot Pedal Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0303333
Zoro #
G0207871
UPC #
671254384668
Country of Origin
United States

Dimensions

Size
11-3/4"

Details

Item
C40A Cp Foot Pedal Asm 11 3/4 Ldim
Fits Brand
Sloan
Color/Finish
Polished Chrome
Finish
Polished Chrome
Type
Foot Pedal Assembly

Description

C40A Cp Foot Pedal Asm 11 3/4 Ldim

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.