Zoro Homepage

C76 Rb Extension 5 In Wall

  • Mfr # 0303026PK

  • Zoro # G0208020


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Size
5"
Color/Finish
Rubbed Bronze
Type
Extension Wall
Finish
Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0303026PK
Zoro #
G0208020
UPC #
671254379411
Country of Origin
United States

Dimensions

Size
5"

Details

Item
C76 Rb Extension 5 In Wall
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Type
Extension Wall
Finish
Rubbed Bronze

Description

C76 Rb Extension 5 In Wall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.