Zoro Homepage

C76 Rb Extension 6 In Wall

  • Mfr # 0303027PK

  • Zoro # G0207853


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Size
6"
Finish
Rubbed Bronze
Type
Extension Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0303027PK
Zoro #
G0207853
UPC #
671254378919
Country of Origin
United States

Dimensions

Size
6"

Details

Item
C76 Rb Extension 6 In Wall
Fits Brand
Sloan
Color/Finish
Rubbed Bronze
Finish
Rubbed Bronze
Type
Extension Wall

Description

C76 Rb Extension 6 In Wall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.