Zoro Homepage

Cn3Aac Cp Adj Closet Body Asm 3-1/16 Tl

  • Mfr # 0314144

  • Zoro # G0207783


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Size
3-1/16"
Color/Finish
Polished Chrome
Type
Closet Body Assembly
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0314144
Zoro #
G0207783
UPC #
671254274778
Country of Origin
United States

Dimensions

Size
3-1/16"

Details

Item
Cn3Aac Cp Adj Closet Body Asm 3-1/16 Tl
Fits Brand
Sloan
Color/Finish
Polished Chrome
Type
Closet Body Assembly
Finish
Polished Chrome

Description

Cn3Aac Cp Adj Closet Body Asm 3-1/16 Tl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.