Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Module Assembly, Faucet

  • Mfr # SFP-8

  • Zoro # G2645176


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Controls, Sensors and Transformers
Fits Brand
Sloan
Material
Plastic, Metal
Includes
4-Pin Connector
For Use With
Sloan Faucets With 4 Pin Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-8
Zoro #
G2645176
UPC #
671254322325
Country of Origin
China

Details

Sub-Category
Controls, Sensors and Transformers
Fits Brand
Sloan
Material
Plastic, Metal
Includes
4-Pin Connector
For Use With
Sloan Faucets With 4 Pin Connectors
Item
Power Control Module
Type
Faucet
Voltage
6V DC
Input Power
DC
Compatible Series
SF
Product Type
Power Control Module

Description

Control Module Assembly, FaucetFor Use With Sloan Faucets With 4 Pin Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.