Zoro Homepage

Control Module, Blue

  • Mfr # 0325403

  • Zoro # G2961554


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sloan
Material
Plastic
Includes
Control Module
Finish
Unfinished
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0325403
Zoro #
G2961554
UPC #
-
Country of Origin
United States

Details

Fits Brand
Sloan
Material
Plastic
Includes
Control Module
Finish
Unfinished
Color
Blue
Item
Control Module
Compatible Product Type
Urinals
Compatible Series
ECOS(R)
Compatible SubBrand
Most Urinals
Product Type
Control Module
Compatible Brand
Sloan

Description

Control Module, Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.