Cover Plate, Sensor, Royal Urinal Valves
Mfr # EL640A
Zoro # G3529583
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Sloan
For Use With
Royal Exposed Electronic Urinal Valves
Type
Exposed Sensor Urinal/Water Closet Retrofit Flushometer
Includes
Cover Plate with Sensor and Mounting Hardware
Color/Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL640A
Zoro #
G3529583
UPC #
671254350045
Country of Origin
China
Details
Item
Cover Plate
Fits Brand
Sloan
For Use With
Royal Exposed Electronic Urinal Valves
Type
Exposed Sensor Urinal/Water Closet Retrofit Flushometer
Includes
Cover Plate with Sensor and Mounting Hardware
Color/Finish
Polished Chrome
Material
Brass
Finish
Polished Chrome
Compatible Product Type
Urinals
Compatible Brand
Sloan
Compatible Series
Royal(R)
Compatible SubBrand
Flush Valves
Product Type
Cover Plate
Description
Cover Plate, Sensor, For Use With Royal Exposed Electronic Urinal Valves, Includes Cover Plate with Sensor and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.