
CROWN 152-1.28 ESS PVDPB Sensor Flushometer
Mfr # 3520032
Zoro # G312491227
product price: $1,934.99
/ea
Free Shipping & Returns
Key Features
Length
14.125 in
Width
11.875 in
Depth
4.25 in
Finish
Rough Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3520032
Zoro #
G312491227
UPC #
671254471955
Country of Origin
United States
Dimensions
Length
14.125 in
Width
11.875 in
Depth
4.25 in
Details
Finish
Rough Brass
Description
CROWN 152-1.28 ESS PVDPB Sensor Flushometer
- Every day around the world, Sloan products connect the systems that manage our planet's most precious resource. As the world's leading manufacturer of commercial plumbing systems, we've spent more than a century pioneering smart, water-saving restroom solutions that are built to last a lifetime.
- Sloan helps customers worldwide to meet the water and energy challenges of growing businesses, municipalities and communities. Since innovating the Royal® flushometer over 100 years ago, our global team of engineers have developed technologies that improve water-efficiency without compromising design, quality, affordability or performance.
- Sloan continues to build a global brand synonymous with sustainability, energy conservation and water efficient products, with green innovations that include solar powered technologies and all-in-one sink systems. It also ups its game in upscale commercial restroom design, with more stylish and contemporary product options that are as beautiful as they are sustainable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.