
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3122660
Zoro #
G1209365
UPC #
671254419254
Country of Origin
United States
Details
Item
Crown 186-0.125 Ess
Fixture Type
Urinal
Spud Coupling
0.75 in
Includes
Adjustable Tailpiece
Rough-In
11.5 in
Finish
Polished Chrome
Pressure Range
15 to 80 psi
Standards
cUPC certified, LEED
Valve Design
Diaphragm
Fixture Connection
Top
Exposed/Concealed
Exposed
Power Source
Hardwired
Mounting Position
Wall
Sensor Range
15-30
Description
Crown 186-0.125 Ess
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.