Zoro Homepage

CROWN 186-0.5 Manual Flushometer

  • Mfr # 3122626

  • Zoro # G912491368


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Length
9.75 in
Depth
4.375 in
Height
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3122626
Zoro #
G912491368
UPC #
671254327610
Country of Origin
United States

Dimensions

Length
9.75 in
Depth
4.375 in
Height
9.125 in

Details

Finish
Polished Chrome

Description

CROWN 186-0.5 Manual Flushometer


  • Flush volumes to meet water-efficiency goals
  • Unique cover design isolates threads from water source, protecting threads from harsh water conditions
  • Fixed volume piston with filtered O-ring bypass
  • ADA-compliant, metal oscillating, non-hold open handle with triple seal handle packing keeS fixture from exceeding intended Flushvolume
  • Locking, vandal-resistant stop cap prevents tampering
  • Adjustable tailpiece accommodates different widths
  • High copper, low zinc brass casting for dezincification resistance ensures long life
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.