
CROWN 186-1 Manual Flushometer
Mfr # 3122636
Zoro # G812491277
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Length
9.75 in
Depth
4.375 in
Height
9.125 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3122636
Zoro #
G812491277
UPC #
671254278103
Country of Origin
United States
Dimensions
Length
9.75 in
Depth
4.375 in
Height
9.125 in
Details
Finish
Polished Chrome
Description
CROWN 186-1 Manual Flushometer
- Flush volumes to meet water-efficiency goals
- Unique cover design isolates threads from water source, protecting threads from harsh water conditions
- Fixed volume piston with filtered O-ring bypass
- ADA-compliant, metal oscillating, non-hold open handle with triple seal handle packing keeS fixture from exceeding intended Flushvolume
- Locking, vandal-resistant stop cap prevents tampering
- Adjustable tailpiece accommodates different widths
- High copper, low zinc brass casting for dezincification resistance ensures long life
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.